Shop LEDVANCE

Dual Selectable Downlight, 8"

  • Mfr # RT86AS3000UNHD9SC3WHSS
  • Zoro # G424159374

product price: 
$
129.99
/ea
Free Shipping & Returns

Key Features

Airtight
Yes
Dimmable
Yes
Maximum Fixture Wattage
37 W
Series
RT8
Voltage
120 to 347V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RT86AS3000UNHD9SC3WHSS
Zoro #
G424159374
UPC #
046135629259
Country of Origin
Cambodia

Dimensions

Overall Height
4 15/16 in
Outside Diameter
9 1/16 in
Nominal Size
8 in
Overall Length
9 1/16 in
Overall Width
9 1/16 in
Wire Rope Length
9 1/16 in
Length
9 1/16 in

Details

Item
Dual Selectable Downlight
Airtight
Yes
Dimmable
Yes
Maximum Fixture Wattage
37 W
Series
RT8
Voltage
120 to 347V AC
LED Replacement For
32W CFL
Light Output
2,000 lm, 2,500 lm, 3,000 lm
Color Selectable
Selectable
Housing Color
White
Environmental Rating
Wet Location Rated
Lumen Selectable
Selectable
IC Rating
IC
Color Rendering Index
90
Trim Color
White
Trim Style
Baffle Splay
Ceiling Type
Flat Ceiling
Color Temperature
2700K, 3000K, 3500K, 4000K, 5000K
Trim Material
Polycarbonate

Description

Dual Selectable Downlight, Ceiling Type Flat Ceiling, Nominal Size 8 in, Light Output 2,000 lm, 2,500 lm, 3,000 lm, Color Temperature 2700K, 3000K, 3500K, 4000K, 5000K, Color Rendering Index 90, Voltage 120 to 347V AC, Overall Height 4 15/16 in, Lighting Technology LED, IC Rating IC, Airtight Yes, Trim Color White, Trim Style Baffle Splay, Series RT8, Outside Diameter 9 1/16 in, Dimmable Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.