LEDDriver, NFC, 0-10V, 5-1/8in-L, 1PK

  • Mfr # LEDrv25UNVC1250DIM1JAUX12NFC

  • Zoro # G215191484


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Environmental Rating
Damp Location
Length
5 1/8 in
Width
4 5/16 in
Height
1 1/8 in
Input Voltage
120 to 277V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LEDrv25UNVC1250DIM1JAUX12NFC
Zoro #
G215191484
UPC #
046135758515
Country of Origin
China

Dimensions

Length
5 1/8 in
Width
4 5/16 in
Height
1 1/8 in

Details

Item
LED Driver
Environmental Rating
Damp Location
Input Voltage
120 to 277V AC
Output Current
150 to 1,250 mA
Output Voltage
8 to 55V DC
Brand and Series
NFC
Min. Ambient Temp.
-30 Degrees C
Output Technology
Programmable
Max. Ambient Temp.
50 Degrees C
Ouput Constant
Constant Current
Power Output - Minimum
25 W
Number of Bulbs Supported
1
Programming Method
Software
Dimming Method
0-10V
Dimming Type
Full Continuous Dimming
LED Driver Protection
Over-Temperature Protection
Power Factor - Minimum
0.9
Driver Class
Class 2
Max. Case Temp.
80 Degrees C
Warranty
5 yr
Total Harmonic Distortion
20 %
Dimming Range
100% to 1%
Frequency
50/60 Hz
Case Form Factor
Compact
Power Output - Maximum
25 W
Standards
CA T-24, CFR, cUL class P, FCC, RoHS

Description

NFC, LED Driver, Number of Bulbs Supported 1, 120 to 277V AC Input Voltage, 8 to 55V DC Output Voltage, 150 to 1,250 mA Output Current, 5 1/8 in Length, 4 5/16 in Width, 1 1/8 in Height, Case Form Factor Compact, Class 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.