Shop LEDVANCE/ SYLVANIA
See all product information
Create Account
6W, 9" MOL, T5 preheat lamp w/ miniature bi-pin bases, Cool White phosphor, 4100K color temp, 60 CR
- Mfr # F6T5CW/BL/1/6/20619
- Zoro # G723777668
product price:Â
$
10.79
/ea
Sold in multiples of 6 for
$64.74
Key Features
Lumens
270
Color Temperature
4100K
Lighting Technology
Flourescent
Bulb Base Type
Miniature Bipin
Bulb Shape
T5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F6T5CW/BL/1/6/20619
- Zoro #
- G723777668
- UPC #
- -
- Country of Origin
- China
- Lumens
- 270
- Color Temperature
- 4100K
- Lighting Technology
- Flourescent
- Watts
- 6W
- Bulb Base Type
- Miniature Bipin
- Bulb Shape
- T5
- CRI
- 60
- Bulb Housing
- Glass
- Rated Life
- 7,500 HR
- Color
- White
- Wattage Equivalency
- 6W
Description
6W, 9" MOL, T5 preheat lamp w/ miniature bi-pin bases, Cool White phosphor, 4100K color temperature, 60 CRI
Restrictions
This item has been restricted from sale in the following states:
CA, CO, RI, OR, ME, HI, MN
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.