85W, 72"MOL, T12 HO (800 mA) rapid start FL Lamp, CoolWhitephosphor, 4200K, 60 CRI
- Mfr # F72T12/CW/HO/25176
- Zoro # G523777585
product price:Â
$
12.29
/ea
Sold in multiples of 15 for
$184.35
Key Features
Lighting Technology
Flourescent
Wattage Equivalency
85 W
Light Color
White
Bulb Base Type
Recessed Double Contact
CRI
60
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F72T12/CW/HO/25176
- Zoro #
- G523777585
- UPC #
- -
- Country of Origin
- Poland
- Lighting Technology
- Flourescent
- Wattage Equivalency
- 85 W
- Light Color
- White
- Bulb Base Type
- Recessed Double Contact
- CRI
- 60
- Bulb Housing
- Glass
- Color Temperature
- 4,200 K
- Bulb Shape
- T12
- Watts
- 85 W
- Lumens
- 6250
- Rated Life
- 12,000 hr
Description
85W, 72"MOL, T12 HO (800 mA) rapid start fluorescent lamp, CoolWhitephosphor, 4200K color temperature, 60 CRI
Restrictions
This item has been restricted from sale in the following states:
CA, CO, RI, OR, ME, HI, MN
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.