Shop LEDVANCE/ SYLVANIA
See all product information
Create Account
DULUX 26W double CFL w/ 4-pin base, 3500K color temp, 82 CRI, for use with electronic and dimming
- Mfr # CF26DD/E/835/ECO/20673
- Zoro # G523777691
product price:Â
$
1.79
/ea
Sold in multiples of 4 for
$7.16
Key Features
Watts
26W
Color
White
Bulb Base Type
G24Q-3
Rated Life
20,000 HR
CRI
82
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CF26DD/E/835/ECO/20673
- Zoro #
- G523777691
- UPC #
- -
- Country of Origin
- China
- Watts
- 26W
- Color
- White
- Bulb Base Type
- G24Q-3
- Rated Life
- 20,000 HR
- CRI
- 82
- Bulb Housing
- Glass
- Bulb Shape
- T4X2
- Lighting Technology
- Flourescent
- Lumens
- 1710
- Color Temperature
- 3500K
- Wattage Equivalency
- 26W
- Color Rendering Index
- 82
- Light Technology
- Compact Fluorescent
- Color Temp
- 3500K
Dimensions
- Overall Length
- 6.5 inches
- Bulb Dia.
- 0.000 inches
Description
DULUX 26W double CFL w/ 4-pin base, 3500K colortemperature, 82 CRI, for use with electronic and dimming
Restrictions
This item has been restricted from sale in the following states:
CA, CO, RI, OR, ME, HI, MN
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.