Shop LEDVANCE/ SYLVANIA
See all product information
Create Account
Floodlight, 350 W/470 W/400 W, Brz
- Mfr # FLOODLTPS300HUVD8SC2ADJBZP 1/CS 1/SKU
- Zoro # G024882214
product price:Â
$
495.99
/ea
Free Shipping & Returns
Key Features
Metal Halide Wattage Equivalency
100 W
Overall Width
19 7/8 in
Includes
Selectable Beam Angle 55/75/90D
Voltage
277 to 480V AC
Color Selectable
Selectable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FLOODLTPS300HUVD8SC2ADJBZP 1/CS 1/SKU
- Zoro #
- G024882214
- UPC #
- 046135663215
- Country of Origin
- Viet Nam
- Item
- Floodlight
- Metal Halide Wattage Equivalency
- 100 W
- Includes
- Selectable Beam Angle 55/75/90D
- Voltage
- 277 to 480V AC
- Color Selectable
- Selectable
- Lumen Selectable
- Selectable
- Includes Lamp
- Integrated
- Fixture Wattage
- 200 W, 250 W, 300 W
- Housing Color
- Bronze
- Number of Lightheads
- 1
- Mount Type
- Surface
- Light Output
- 29,000 lm, 36,250 lm, 43,500 lm
- Color Temperature
- 3000K, 4000K, 5000K
- Housing Material
- Aluminum
Dimensions
- Overall Width
- 19 7/8 in
- Overall Length
- 16 1/2 in
- Overall Height
- 3 5/8 in
- Length
- 16 1/2 in
Description
Floodlight, Fixture Wattage 200 W, 250 W, 300 W, Voltage 277 to 480V AC, Light Technology LED, Mount Type Surface, Color Temperature 3000K, 4000K, 5000K, Includes Lamp Integrated, Suggested Lamp Item No. Not Applicable, Number of Lightheads 1, Socket Type Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.