Floodlight, Brz, 250 W/300 W/200 W
- Mfr # FLOODLTPS470UNHD8SC2ADJBZP 1/CS 1/SKU
- Zoro # G024881798
product price:Â
$
504.99
/ea
Free Shipping & Returns
Key Features
Overall Height
6 in
Includes
Selectable Beam Angle 55/75/90D
Color Selectable
Selectable
Includes Lamp
Integrated
Light Output
50,750 lm, 58,000 lm, 68,150 lm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FLOODLTPS470UNHD8SC2ADJBZP 1/CS 1/SKU
- Zoro #
- G024881798
- UPC #
- 046135663208
- Country of Origin
- Viet Nam
- Item
- Floodlight
- Includes
- Selectable Beam Angle 55/75/90D
- Color Selectable
- Selectable
- Includes Lamp
- Integrated
- Light Output
- 50,750 lm, 58,000 lm, 68,150 lm
- Color Temperature
- 3000K, 4000K, 5000K
- Number of Lightheads
- 1
- Housing Material
- Aluminum
- Voltage
- 120 to 347V AC
- Housing Color
- Bronze
- Lumen Selectable
- Selectable
- Fixture Wattage
- 350 W, 400 W, 470 W
- Metal Halide Wattage Equivalency
- 1,500 W
- Mount Type
- Surface
Dimensions
- Overall Height
- 6 in
- Overall Width
- 29 3/8 in
- Overall Length
- 26 5/8 in
- Length
- 26 5/8 in
Description
Floodlight, Fixture Wattage 350 W, 400 W, 470 W, Voltage 120 to 347V AC, Light Technology LED, Mount Type Surface, Color Temperature 3000K, 4000K, 5000K, Includes Lamp Integrated, Suggested Lamp Item No. Not Applicable, Number of Lightheads 1, Socket Type Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.