Incandescent A19 Bulb Shape Yellow Bug Light Medium Aluminum Base 60Watt120Volt
- Mfr # 60AYRP-120V/10390
- Zoro # G923777666
product price:Â
$
2.15
/ea
Sold in multiples of 24 for
$51.60
Key Features
Voltage
120V
Wattage Equivalency
60W
Bulb Shape
A19
Lighting Technology
Incandescent
Bulb Base Type
Medium
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 60AYRP-120V/10390
- Zoro #
- G923777666
- UPC #
- -
- Country of Origin
- Hungary
Details
- Voltage
- 120V
- Wattage Equivalency
- 60W
- Bulb Shape
- A19
- Lighting Technology
- Incandescent
- Bulb Base Type
- Medium
- Color
- Yellow
- Color Temperature
- 2600K
- Watts
- 60W
- Rated Life
- 1,000 HR
- Bulb Housing
- Glass
- Lumens
- 600
- CRI
- 100
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.