Shop LEDVANCE/ SYLVANIA
See all product information
Create Account
Incandescent A21 Bulb Shape Soft White Finish Medium Aluminum Base 200W120V
- Mfr # 200A21/W/1RP-120V/13103
- Zoro # G123777596
product price:Â
$
2.69
/ea
Sold in multiples of 12 for
$32.28
Key Features
Voltage
120V
Bulb Shape
A21
Rated Life
750 HR
Watts
200W
Lighting Technology
Incandescent
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 200A21/W/1RP-120V/13103
- Zoro #
- G123777596
- UPC #
- -
- Country of Origin
- China
- Voltage
- 120V
- Bulb Shape
- A21
- Rated Life
- 750 HR
- Watts
- 200W
- Lighting Technology
- Incandescent
- Color
- Soft White
- Lumens
- 3650
- CRI
- 100
- Color Temperature
- 2850K
- Wattage Equivalency
- 200W
- Bulb Housing
- Glass
- Bulb Base Type
- Medium
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.