Incandescent S11 Bulb Shape High Intensity Clear Finish IntermediateBase 40Watt 120V
- Mfr # 40S11N/BL-120V/13607
- Zoro # G923777642
product price:Â
$
1.99
/ea
Sold in multiples of 12 for
$23.88
Key Features
CRI
100
Voltage
120V
Color Temperature
2850K
Watts
40W
Color
Clear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 40S11N/BL-120V/13607
- Zoro #
- G923777642
- UPC #
- -
- Country of Origin
- China
Details
- CRI
- 100
- Voltage
- 120V
- Color Temperature
- 2850K
- Watts
- 40W
- Color
- Clear
- Bulb Shape
- S11
- Lighting Technology
- Incandescent
- Lumens
- 440
- Bulb Housing
- Glass
- Wattage Equivalency
- 40W
- Rated Life
- 500 HR
- Bulb Base Type
- Intermediate
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.