LED A19 6W, 80CRI, 450 Lumen, 5000K, 11000 life
- Mfr # LED6A19F85010YVRP2 12/CS 2/SKU
- Zoro # G523777653
product price:Â
$
1.15
/ea
Sold in multiples of 12 for
$13.80
Key Features
Rated Life
11,000 hr
Color Rendering Index
80
Bulb Finish
Frosted
Watts
6 W
Voltage
120V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LED6A19F85010YVRP2 12/CS 2/SKU
- Zoro #
- G523777653
- UPC #
- -
- Country of Origin
- Viet Nam
Details
- Rated Life
- 11,000 hr
- Color Rendering Index
- 80
- Bulb Finish
- Frosted
- Watts
- 6 W
- Voltage
- 120V
- Lumens
- 450
- Color Temp
- 5000
- Light Color
- Frosted
- Bulb Shape
- A19
- Bulb Housing
- Plastics
- CRI
- 80
- Wattage Equivalency
- 40 W
- Lighting Technology
- LED
- Dimmable
- No
- Color Temperature
- 5000 K
- Bulb Base Type
- E26 Medium
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.