TruWave Natural LED ST19, 5W, Dimmable, 90CRI, 425 Lumen, 5000K, 15000life
- Mfr # LED5ST19DIM950CL13YTLRP/41330
- Zoro # G923777628
product price:Â
$
4.39
/ea
Sold in multiples of 2 for
$8.78
Key Features
Wattage Equivalency
40 W
Lumens
425
Bulb Housing
Soft Glass
Dimmable
Yes
Rated Life
15,000 hr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LED5ST19DIM950CL13YTLRP/41330
- Zoro #
- G923777628
- UPC #
- -
- Country of Origin
- China
- Wattage Equivalency
- 40 W
- Bulb Shape
- ST19
- Lumens
- 425
- Bulb Housing
- Soft Glass
- Color Temperature
- 5000 K
- Dimmable
- Yes
- Rated Life
- 15,000 hr
- Light Color
- Clear
- Voltage
- 120V
- Watts
- 5 W
- Lighting Technology
- LED
- CRI
- 90
- Bulb Base Type
- E26 Medium
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.