Shop LEDVANCE/ SYLVANIA
See all product information
Create Account
LED Bollard, 42 in, 24 W, Round, Brz
- Mfr # BOLLARD2AS024UNHD8SC2R6FZBZP 1/CS 1/SKU
- Zoro # G524884305
product price:Â
$
275.99
/ea
Free Shipping & Returns
Key Features
Fixture Wattage
24 W
Housing Material
Aluminum
IP Rating
IP65
Color Selectable
Selectable
Light Output
1,800 lm, 2,200 lm, 2,650 lm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BOLLARD2AS024UNHD8SC2R6FZBZP 1/CS 1/SKU
- Zoro #
- G524884305
- UPC #
- 046135637377
- Country of Origin
- Viet Nam
- Item
- LED Bollard
- Fixture Wattage
- 24 W
- Housing Material
- Aluminum
- IP Rating
- IP65
- Color Selectable
- Selectable
- Light Output
- 1,800 lm, 2,200 lm, 2,650 lm
- Power Source
- Hardwired
- Lumen Selectable
- Selectable
- Standards
- cULus Listed, DLC Listed, FCC Certified, RoHS Approved, UL 1598
- Color Temperature
- 3000K, 4000K, 5000K
- Includes
- (3) J-Bolts, Triangular Support
- Battery Recharge Time
- 24 hr
- Light Distribution Selectable
- Selectable
- Color Rendering Index
- 80
- Rated Life
- 100,000 hr
- Housing Color
- Bronze
- Operating Temperature - Maximum
- 122 Degrees F
- Operating Temperature - Minimum
- -40 Degrees F
- Voltage
- 120 to 347V AC
Dimensions
- Overall Diameter
- 8 in
- Overall Height
- 42 in
- Manufacturers Warranty Length
- 5 yr
Description
LED Bollard, Fixture Wattage 24 W, Voltage 120 to 347V AC, Bollard Top Shape Round, Color Temperature 3000K, 4000K, 5000K, Color Rendering Index 80, Rated Life 100,000 hr, IP Rating IP65, Standards cULus Listed, DLC Listed, FCC Certified, RoHS Approved, UL 1598
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.