Shop LEDVANCE/ SYLVANIA
See all product information
Create Account
LED Bollard, 42 in, Round, Wht, 24 W
- Mfr # BOLLARD2AS024UNHD8SC2R6SZWHP 1/CS 1/SKU
- Zoro # G224883578
product price:Â
$
292.99
/ea
Free Shipping & Returns
Key Features
Overall Diameter
8 in
Fixture Wattage
24 W
Housing Material
Aluminum
Rated Life
100,000 hr
Manufacturers Warranty Length
5 yr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BOLLARD2AS024UNHD8SC2R6SZWHP 1/CS 1/SKU
- Zoro #
- G224883578
- UPC #
- 046135637421
- Country of Origin
- Viet Nam
- Item
- LED Bollard
- Fixture Wattage
- 24 W
- Housing Material
- Aluminum
- Rated Life
- 100,000 hr
- Color Rendering Index
- 80
- Voltage
- 120 to 347V AC
- Color Selectable
- Selectable
- Battery Recharge Time
- 24 hr
- Housing Color
- White
- Light Output
- 1,800 lm, 2,200 lm, 2,650 lm
- Operating Temperature - Minimum
- -40 Degrees F
- Standards
- cULus Listed, DLC Listed, FCC Certified, RoHS Approved, UL 1598
- Operating Temperature - Maximum
- 122 Degrees F
- IP Rating
- IP65
- Includes
- (3) J-Bolts, Triangular Support
- Power Source
- Hardwired
- Lumen Selectable
- Selectable
- Light Distribution Selectable
- Selectable
- Color Temperature
- 3000K, 4000K, 5000K
Dimensions
- Overall Diameter
- 8 in
- Manufacturers Warranty Length
- 5 yr
- Overall Height
- 42 in
Description
LED Bollard, Fixture Wattage 24 W, Voltage 120 to 347V AC, Bollard Top Shape Round, Color Temperature 3000K, 4000K, 5000K, Color Rendering Index 80, Rated Life 100,000 hr, IP Rating IP65, Standards cULus Listed, DLC Listed, FCC Certified, RoHS Approved, UL 1598
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.