Shop LEDVANCE/ SYLVANIA
See all product information
Create Account
LED Bollard, 42 in, Round, Gry, 24 W
- Mfr # BOLLARD2AS024UNHD8SC2R6SZGRP 1/CS 1/SKU
- Zoro # G924883175
product price:Â
$
292.99
/ea
Free Shipping & Returns
Key Features
Color Rendering Index
80
Rated Life
100,000 hr
Battery Recharge Time
24 hr
Includes
(3) J-Bolts, Triangular Support
Manufacturers Warranty Length
5 yr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BOLLARD2AS024UNHD8SC2R6SZGRP 1/CS 1/SKU
- Zoro #
- G924883175
- UPC #
- 046135662812
- Country of Origin
- Viet Nam
- Item
- LED Bollard
- Color Rendering Index
- 80
- Rated Life
- 100,000 hr
- Battery Recharge Time
- 24 hr
- Includes
- (3) J-Bolts, Triangular Support
- Power Source
- Hardwired
- Color Temperature
- 3000K, 4000K, 5000K
- Operating Temperature - Maximum
- 122 Degrees F
- Light Output
- 1,800 lm, 2,200 lm, 2,650 lm
- Light Distribution Selectable
- Selectable
- Voltage
- 120 to 347V AC
- Standards
- cULus Listed, DLC Listed, FCC Certified, RoHS Approved, UL 1598
- IP Rating
- IP65
- Operating Temperature - Minimum
- -40 Degrees F
- Housing Color
- Gray
- Color Selectable
- Selectable
- Lumen Selectable
- Selectable
- Fixture Wattage
- 24 W
- Housing Material
- Aluminum
Dimensions
- Manufacturers Warranty Length
- 5 yr
- Overall Diameter
- 8 in
- Overall Height
- 42 in
Description
LED Bollard, Fixture Wattage 24 W, Voltage 120 to 347V AC, Bollard Top Shape Round, Color Temperature 3000K, 4000K, 5000K, Color Rendering Index 80, Rated Life 100,000 hr, IP Rating IP65, Standards cULus Listed, DLC Listed, FCC Certified, RoHS Approved, UL 1598
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.