Shop LEDVANCE/ SYLVANIA
See all product information
Create Account
LED Bollard, Brz, 42 in, Round, 24 W
- Mfr # BOLLARD2AS024UNHD8SC2R6SZBZP 1/CS 1/SKU
- Zoro # G024884386
product price:Â
$
292.99
/ea
Free Shipping & Returns
Key Features
Rated Life
100,000 hr
Battery Recharge Time
24 hr
Manufacturers Warranty Length
5 yr
Fixture Wattage
24 W
IP Rating
IP65
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BOLLARD2AS024UNHD8SC2R6SZBZP 1/CS 1/SKU
- Zoro #
- G024884386
- UPC #
- 046135637407
- Country of Origin
- Viet Nam
- Item
- LED Bollard
- Rated Life
- 100,000 hr
- Battery Recharge Time
- 24 hr
- Fixture Wattage
- 24 W
- IP Rating
- IP65
- Power Source
- Hardwired
- Light Distribution Selectable
- Selectable
- Voltage
- 120 to 347V AC
- Housing Material
- Aluminum
- Color Temperature
- 3000K, 4000K, 5000K
- Light Output
- 1,550 lm, 1,900 lm, 2,250 lm
- Lumen Selectable
- Selectable
- Operating Temperature - Maximum
- 122 Degrees F
- Housing Color
- Bronze
- Operating Temperature - Minimum
- -40 Degrees F
- Includes
- (3) J-Bolts, Triangular Support
- Standards
- cULus Listed, DLC Listed, FCC Certified, RoHS Approved, UL 1598
- Color Selectable
- Selectable
- Color Rendering Index
- 80
Dimensions
- Manufacturers Warranty Length
- 5 yr
- Overall Height
- 42 in
- Overall Diameter
- 8 in
Description
LED Bollard, Fixture Wattage 24 W, Voltage 120 to 347V AC, Bollard Top Shape Round, Color Temperature 3000K, 4000K, 5000K, Color Rendering Index 80, Rated Life 100,000 hr, IP Rating IP65, Standards cULus Listed, DLC Listed, FCC Certified, RoHS Approved, UL 1598
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.