Shop LEDVANCE/ SYLVANIA
See all product information
Create Account
LED BR30, 8W, Dimmable, 80CRI, 650 Lumen, 5000K, 11000 life
- Mfr # LED8BR30DIM85010YVRP2 12/CS 2/SKU
- Zoro # G823777599
product price:Â
$
2.89
/ea
Sold in multiples of 12 for
$34.68
Key Features
Dimmable
Yes
Bulb Base Type
E26 Medium
Bulb Housing
Plastics
Lumens
650
Rated Life
11,000 hr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LED8BR30DIM85010YVRP2 12/CS 2/SKU
- Zoro #
- G823777599
- UPC #
- -
- Country of Origin
- China
- Dimmable
- Yes
- Bulb Base Type
- E26 Medium
- Bulb Housing
- Plastics
- Lumens
- 650
- Rated Life
- 11,000 hr
- Voltage
- 120V
- CRI
- 80
- Light Color
- Frosted
- Lighting Technology
- LED
- Color Temperature
- 5000 K
- Watts
- 8 W
- Wattage Equivalency
- 65 W
- Bulb Shape
- BR30
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.