Shop LEDVANCE/ SYLVANIA
See all product information
Create Account
LED Natural TruWave B10, 5.5W, Dimmable, 90CRI, 500 Lumen, 5000K, 15000 life
- Mfr # LED5.5B10CBENTDIM950CL13YTLRP6 18CS 6SKU
- Zoro # G123777602
product price:Â
$
2.89
/ea
Sold in multiples of 18 for
$52.02
Key Features
Bulb Base Type
Candelabra
Light Color
Clear
Color Temperature
5000 K
Lumens
500
Bulb Shape
B10
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LED5.5B10CBENTDIM950CL13YTLRP6 18CS 6SKU
- Zoro #
- G123777602
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Base Type
- Candelabra
- Light Color
- Clear
- Color Temperature
- 5000 K
- Lumens
- 500
- Bulb Shape
- B10
- Watts
- 5.50 W
- Rated Life
- 15,000 hr
- Lighting Technology
- LED
- Dimmable
- Yes
- Wattage Equivalency
- 60 W
- CRI
- 90
- Bulb Housing
- Soft Glass
- Voltage
- 120V
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.