Shop LEDVANCE/ SYLVANIA
See all product information
Create Account
LED Natural TruWave G16.5, 5.5W, Dimmable, 90CRI, 500 Lumen, 2700K, 15000 Life, E26, Clear
- Mfr # LED5.5G16.5DIM927CL13YTL
- Zoro # G321733141
product price:Â
$
4.85
/ea
Sold in multiples of 8 for
$38.80
Key Features
Rated Life
15,000 hr
Lighting Technology
LED
Voltage
120V
Dimmable
Yes
Wattage Equivalency
60 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LED5.5G16.5DIM927CL13YTL
- Zoro #
- G321733141
- UPC #
- 046135408502
- Country of Origin
- China
Details
- Rated Life
- 15,000 hr
- Color Temperature
- 2700 K
- Lighting Technology
- LED
- Voltage
- 120V
- Dimmable
- Yes
- Wattage Equivalency
- 60 W
- Watts
- 5.50 W
- Bulb Base Type
- E26 Medium
- Bulb Housing
- Soft Glass
- Bulb Shape
- G16.5
- Light Color
- Clear
- CRI
- 90
- Lumens
- 500
Description
LED5.5G16.5DIM927CL13YTLBL2 8/CS 2/SKU
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.