Shop LEDVANCE/ SYLVANIA

LINEAR HIGH BAY LED, SELECTABLE

  • Mfr # LNHIBAVS300HUVD8SC7ADJWH 1/CS 1/SKU
  • Zoro # G524883810

product price: 
$
395.99
/ea
Free Shipping & Returns

Key Features

Color Rendering Index
80
Series
Opti-Select
Bay Light Type
High Bay
Rated Life
100,000 hr
Voltage
277 to 480V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LNHIBAVS300HUVD8SC7ADJWH 1/CS 1/SKU
Zoro #
G524883810
UPC #
046135664441
Country of Origin
Viet Nam

Dimensions

Overall Length
23 in
Overall Width
12 5/8 in
Overall Height
2 in
Length
23 in
Nominal Length
23 in
Suggested Mounting Height - Maximum
35 ft
Suggested Mounting Height - Minimum
25 ft

Details

Item
Linear High Bay
Color Rendering Index
80
Series
Opti-Select
Bay Light Type
High Bay
Rated Life
100,000 hr
Voltage
277 to 480V AC
Light Distribution
Wide
Standards
cULus Listed, Damp Location, DLC Listed, FCC Certified, IK09, RoHS Certified
Dimmable
Yes
Housing Material
Steel
Light Distribution Selectable
Selectable
Color Temperature
3500K, 4000K, 5000K
Light Output
38,250 lm, 41,250 lm, 45,000 lm
Lamp Type
LED
Ambient Temperature - Minimum
-40 Degrees C
Bulbs Included
Integrated
Ambient Temperature - Maximum
50 Degrees C
Includes
3 ft Mounting Chains, V-Hooks
Color Selectable
Selectable
LED Replacement For
400W HPS
Mounting Style
Suspended
Housing Color
White
Maximum Fixture Wattage
300 W
Product Type
Linear High Bay Luminaire
Lumen Selectable
Selectable
For Bulb Type
LED
Power Source
Hardwired
Temperature Code
T4A
Housing Finish
Steel

Description

LINEAR HIGH BAY LED, SELECTABLE

Ratings & reviews