Shop LEDVANCE/ SYLVANIA

UFO LED High Bay, WHITE

  • Mfr # UFOVS300HUVD8SC7ADJWH 1/CS 1/SKU
  • Zoro # G824881790

product price: 
$
286.99
/ea
Free Shipping & Returns

Key Features

Cord Length
3 ft, 6 ft
Lamp Type
LED
Color Rendering Index
80
Lumen Selectable
Selectable
Overall Width
15 3/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
UFOVS300HUVD8SC7ADJWH 1/CS 1/SKU
Zoro #
G824881790
UPC #
046135665196
Country of Origin
Viet Nam
Item
High Bay Luminaire
Lamp Type
LED
Color Rendering Index
80
Lumen Selectable
Selectable
Standards
cULus Listed, DLC 5.1 Premium, FCC Approved, IK08, NSF Certified, RoHS Compliant, UL Wet Rated
NEMA Enclosure Rating
4X
LED Replacement For
1000W MH/HPS
Color Temperature
3500K, 4000K, 5000K
Light Distribution Selectable
Selectable
IP Rating
IP65
Voltage
277 to 480V AC
Maximum Fixture Wattage
300 W
Housing Material
Aluminum
Rated Life
100,000 hr
Dimmable
Yes
Power Source
Hardwired
Ambient Temperature - Minimum
-20 Degrees C
For Bulb Type
LED
Lens Material
Polycarbonate
Includes
3 ft Dimming Cable, 6 ft Power Cable
Bay Light Type
High Bay
Color Selectable
Selectable
Reflector Material
Aluminum
Mounting Style
Suspended
Housing Color
White
Light Output
30,000 lm, 36,000 lm, 45,000 lm
Ambient Temperature - Maximum
50 Degrees C
Product Type
High Bay Luminaire
Bulbs Included
Integrated
Series
UFO
Temperature Code
T4A
Housing Finish
Aluminum

Description

UFO LED High Bay, WHITE

Ratings & reviews