Shop LEDVANCE/ SYLVANIA

LINEAR HIGH BAY LED, SELECTABLE

  • Mfr # LNHIBAVS400HUVD8SC7ADJWH 1/CS 1/SKU
  • Zoro # G424882470

product price: 
$
473.99
/ea
Free Shipping & Returns

Key Features

Standards
cULus Listed, Damp Location, DLC Listed, FCC Certified, IK09, RoHS Certified
For Bulb Type
LED
Light Distribution Selectable
Selectable
Housing Material
Steel
Lumen Selectable
Selectable
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LNHIBAVS400HUVD8SC7ADJWH 1/CS 1/SKU
Zoro #
G424882470
UPC #
046135664458
Country of Origin
Viet Nam
Item
Linear High Bay
Standards
cULus Listed, Damp Location, DLC Listed, FCC Certified, IK09, RoHS Certified
For Bulb Type
LED
Light Distribution Selectable
Selectable
Housing Material
Steel
Lumen Selectable
Selectable
LED Replacement For
1000W HPS
Maximum Fixture Wattage
400 W
Series
Opti-Select
Voltage
277 to 480V AC
Ambient Temperature - Maximum
50 Degrees C
Ambient Temperature - Minimum
-40 Degrees C
Bulbs Included
Integrated
Product Type
Linear High Bay Luminaire
Rated Life
100,000 hr
Mounting Style
Suspended
Light Distribution
Wide
Bay Light Type
High Bay
Color Rendering Index
80
Lamp Type
LED
Includes
3 ft Mounting Chains, V-Hooks
Light Output
51,000 lm, 55,500 lm, 60,000 lm
Dimmable
Yes
Color Temperature
3500K, 4000K, 5000K
Housing Color
White
Color Selectable
Selectable
Temperature Code
T4A
Power Source
Hardwired
Housing Finish
Steel

Description

LINEAR HIGH BAY LED, SELECTABLE

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.