Shop LEDVANCE/ SYLVANIA

LINEAR HIGH BAY LED, SELECTABLE

  • Mfr # LNHIBAVS300UNHD8SC7ADJWH 1/CS 1/SKU
  • Zoro # G724882828

product price: 
$
344.99
/ea
Free Shipping & Returns

Key Features

Product Type
Linear High Bay Luminaire
Voltage
120 to 347V AC
Ambient Temperature - Maximum
50 Degrees C
Color Rendering Index
80
Color Selectable
Selectable
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LNHIBAVS300UNHD8SC7ADJWH 1/CS 1/SKU
Zoro #
G724882828
UPC #
046135664403
Country of Origin
Viet Nam

Dimensions

Overall Length
23 in
Overall Height
2 in
Overall Width
12 5/8 in
Length
23 in
Suggested Mounting Height - Maximum
35 ft
Nominal Length
23 in
Suggested Mounting Height - Minimum
25 ft

Details

Item
Linear High Bay
Product Type
Linear High Bay Luminaire
Voltage
120 to 347V AC
Ambient Temperature - Maximum
50 Degrees C
Color Rendering Index
80
Color Selectable
Selectable
Rated Life
100,000 hr
For Bulb Type
LED
Housing Material
Steel
Mounting Style
Suspended
Lumen Selectable
Selectable
Ambient Temperature - Minimum
-40 Degrees C
Series
Opti-Select
Standards
cULus Listed, Damp Location, DLC Listed, FCC Certified, IK09, RoHS Certified
Dimmable
Yes
Light Distribution Selectable
Selectable
Light Output
38,250 lm, 41,250 lm, 45,000 lm
Bulbs Included
Integrated
Includes
3 ft Mounting Chains, V-Hooks
Maximum Fixture Wattage
300 W
LED Replacement For
400W HPS
Light Distribution
Wide
Lamp Type
LED
Color Temperature
3500K, 4000K, 5000K
Housing Color
White
Bay Light Type
High Bay
Housing Finish
Steel
Temperature Code
T4A
Power Source
Hardwired

Description

LINEAR HIGH BAY LED, SELECTABLE

Ratings & reviews