Shop LEDVANCE/ SYLVANIA

UFO LED High Bay, WHITE

  • Mfr # UFOVS150UNHD8SC7ADJWH 1/CS 1/SKU
  • Zoro # G024883983

product price: 
$
147.99
/ea
Free Shipping & Returns

Key Features

LED Replacement For
320W MH/HPS
NEMA Enclosure Rating
4X
Series
UFO
Ambient Temperature - Maximum
50 Degrees C
Lamp Type
LED
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
UFOVS150UNHD8SC7ADJWH 1/CS 1/SKU
Zoro #
G024883983
UPC #
046135664878
Country of Origin
Viet Nam

Dimensions

Overall Width
12 3/16 in
Cord Length
3 ft, 6 ft
Overall Height
4 3/4 in
Nominal Length
12 in
Suggested Mounting Height - Minimum
20 ft
Overall Length
12 3/16 in
Suggested Mounting Height - Maximum
30 ft

Details

Item
High Bay Luminaire
LED Replacement For
320W MH/HPS
NEMA Enclosure Rating
4X
Series
UFO
Ambient Temperature - Maximum
50 Degrees C
Lamp Type
LED
Rated Life
100,000 hr
Bay Light Type
High Bay
Voltage
120 to 347V AC
Ambient Temperature - Minimum
-20 Degrees C
Power Source
Hardwired
Light Output
15,000 lm, 18,000 lm, 22,500 lm
Product Type
High Bay Luminaire
Reflector Material
Aluminum
Light Distribution Selectable
Selectable
IP Rating
IP65
Color Selectable
Selectable
Housing Material
Aluminum
Color Rendering Index
80
Maximum Fixture Wattage
150 W
Color Temperature
3500K, 4000K, 5000K
Bulbs Included
Integrated
Lumen Selectable
Selectable
Standards
cULus Listed, DLC 5.1 Premium, FCC Approved, IK08, NSF Certified, RoHS Compliant, UL Wet Rated
Includes
3 ft Dimming Cable, 6 ft Power Cable
Housing Color
White
For Bulb Type
LED
Lens Material
Polycarbonate
Dimmable
Yes
Mounting Style
Suspended
Housing Finish
Aluminum
Temperature Code
T4A

Description

UFO LED High Bay, WHITE

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.