Zoro Homepage

Linear LED Light Bulb, 5.5 W, Plastic

  • Mfr # LED5.5PB2GX7H830BF

  • Zoro # G816521000


product price: $7.69
/ea

Key Features

Rated Life
50000
Color Rendering Index
82
Watts
5.5 W
Lumens (lm)
550
Bulb Glass Type
Plastics
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED5.5PB2GX7H830BF
Zoro #
G816521000
UPC #
046135412059
Country of Origin
China

Dimensions

Bulb Dia.
1.5 in

Details

Item
Linear LED Light Bulbs
Rated Life
50000
Color Rendering Index
82
Watts
5.5 W
Lumens (lm)
550
Bulb Glass Type
Plastics
Dimmable
no
Color Temperature
3000
Bulb Finish
Frosted
Bulb Shape
T4
Bulb Base Type
GX7
Standards
cULus
Voltage
120 V
Equivalent Lamp Power
13

Description

Linear LED Light Bulb,5.5 W,Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.