Zoro Homepage

Linear LED Light Bulb, 7 W, Plastic

  • Mfr # LED5.5PBGX23H827AB

  • Zoro # G716520929


product price: $13.19
/ea

Key Features

Lumens (lm)
550
Bulb Dia.
1.5 in
Bulb Glass Type
Plastics
Bulb Finish
Frosted
Rated Life
50000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED5.5PBGX23H827AB
Zoro #
G716520929
UPC #
046135420610
Country of Origin
China

Dimensions

Bulb Dia.
1.5 in

Details

Item
Linear LED Light Bulbs
Lumens (lm)
550
Color Temperature
2700
Bulb Glass Type
Plastics
Bulb Finish
Frosted
Bulb Base Type
GX23
Rated Life
50000
Color Rendering Index
82
Dimmable
no
Bulb Shape
T4
Watts
5.5 W
Voltage
120 V
Standards
cULus
Equivalent Lamp Power
13

Description

Linear LED Light Bulb,7 W,Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.