LinearHghBay, Wht, ValuClss, 143/16inL

  • Mfr # LNHIBA6A/130UNHD840/11W/WH

  • Zoro # G816295925


product price:  $152.99
/ea
Free Shipping & Returns

Key Features

Fixture Warranty
5 years
Fixture Temp. Range
-40 to 122
Fixutre Mounting Type
Suspended
Height
1.89 in
Color Temperature
4000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LNHIBA6A/130UNHD840/11W/WH
Zoro #
G816295925
UPC #
046135631146
Country of Origin
Viet Nam

Dimensions

Height
1.89 in
Nominal Length
14.17 in
Length
14.17 in
Width
11.02 in

Details

Item
Linear High Bay
Fixture Warranty
5 years
Fixture Temp. Range
-40 to 122
Fixutre Mounting Type
Suspended
Color Temperature
4000
Lumens Per Watt
135 lm/W
Max. Fixture Wattage
130 W
Power Factor
≥0.90
Light Color
White
Total Harmonic Distortion
< 20 %
Fixture Voltage
120 V
Fixture Rated Life
100000
Lumens
17600
Features
Linear High Bay 6A, 130W, 120-347V, 0-10V Dimming, 80+ Cri, 4000K, Nominal 1' Wide By 1' Long, Wide Distribution Lens, White
Color Rendering Index
> 80
Service Life Rating
100000
Housing Material
Aluminum
Total Harmonic Distortion (THD)
< 20 %
Efficacy (LPW)
135 lm/W
CRI
> 80
Standards
cULus
Type
Linear High Bay

Description

Linear High Bay

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.