Shop NUVO
See all product information
Create Account
LED Linear High Bay 240/220/180 3K/4K/5K CCT Selectable Beam Angle Selectable White 120-347V
- Mfr # 65/1512
- Zoro # G222967027
product price:Â
$
171.99
/ea
Free Shipping & Returns
Key Features
Lumens
28000L-38000L
Fixture Voltage
120V to 347V
Color Temperature
3000 K, 4000 K, 5000 K
Standards
cULus - Listed;FCC;Damp;RoHS;DLC;IP20
Width
11.2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 65/1512
- Zoro #
- G222967027
- UPC #
- 045923412486
- Country of Origin
- Viet Nam
Dimensions
- Width
- 11.2 in
- Length
- 20 in
- Height
- 1.89 in
Details
- Lumens
- 28000L-38000L
- Fixture Voltage
- 120V to 347V
- Color Temperature
- 3000 K, 4000 K, 5000 K
- Standards
- cULus - Listed;FCC;Damp;RoHS;DLC;IP20
- Dimmable
- Yes
- Fixture Lens Material
- Polycarbonate (PC)
- Lamp Included
- Integrated
- Color
- White
- Temp. Range
- -40 Degrees to 50 Degrees C (-40 Degrees to 122 Degrees F)
- Shade / Lens Finish
- Clear
- Damp/Wet Rating
- Damp
- Watts
- 240W/220W/180W
- Housing Material
- Die-Cast Aluminum
- CRI
- 80
- Bulb Base Type
- Integrated
- Style
- Utility
- Application
- Lighting
Description
The SATCO NUVO 65-1512 LED Beam Selectable Linear Highbay delivers high-lumen performance for large commercial and industrial spaces. Selectable beam options of 45x100, 65x95, or 90x90 support adaptable lighting layouts. Field-selectable wattage settings of 180W, 220W, or 240W produce 28,000 to 38,000 lumens with efficacy up to 158 LPW, with selectable CCTs of 3000K, 4000K, and 5000K. Constructed with a die-cast aluminum housing and polycarbonate lens, it operates on a universal 120-347V input and includes an integrated sensor port and suspension kit. IP20 and IK09 rated, wet-location suitable, DLC 6.0 Listed, rated for 50,000 hours.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.