Street & Parking Lot Lights, LED, 150 W

  • Mfr # AREAFLD6AS080UNHDSC15ADJBZ

  • Zoro # G916065824


product price:  $265.99
/ea
Free Shipping & Returns

Key Features

Color Rendering Index
80
Standards
cULus
Color Temperature
1800/2200/2700
Fixture Wattage
80 W
Housing Color
Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AREAFLD6AS080UNHDSC15ADJBZ
Zoro #
G916065824
UPC #
046135640872
Country of Origin
Viet Nam

Dimensions

Overall Height
6 1/4 in
Overall Width
10 5/8 in
Overall Length
25 7/8 in
Manufacturers Warranty Length
5 yr
Nominal Length
25.87 in
Dimensions
25.87x10.67x6.3 in
Width
10.67 in
Height
6.30 in

Details

Color Rendering Index
80
Standards
cULus
Color Temperature
1800/2200/2700
Fixture Wattage
80 W
Housing Color
Bronze
Includes
Slip Fitter, Universal Mounting Bracket
Light Output
6,000 lm, 9,000 lm, 12,000 lm
Rated Life
100000
Sensor Type
Photocell Hub Included
Housing Material
Aluminum
Voltage
120 V
Item
Area light
Light Technology
LED
Mount Type
Pole, Slipfitter/Knuckle
Lumen Selectable
Selectable
Metal Halide Wattage Equivalency
150 W
Color Selectable
Selectable
Operating Temperature - Minimum
-40 Degrees F
High Pressure Sodium Wattage Equivalency
180 W
Light Head Style
Standard Head
Operating Temperature - Maximum
122 Degrees F
Light Distribution Type - IESNA
Type III, Type IV, Type V
Lumens
5040/7560/10080
Fixture Mounting Location
Surface
Total Harmonic Distortion
< 20 %
Lumens Per Watt
126 lm/W
Indoor/Outdoor Usage
Outdoor
Mounting
Surface
Temp. Range
-40 °F to 122 °F
Efficacy (LPW)
126 lm/W
Features
Area Light Optiselect, Selectable Wattage 40/60/80W, Cct Selectable 1800/2200/2700K, T3/T4/T5, 120-347V, Bronze
CRI
80
Housing Finish
Aluminum
Type
Area light
Color Temp.
1800/2200/2700
Finish
Bronze
Light Distribution
< 20 %
Operating Temperature (°C)
-40 to+50 °C
Fixture Rated Life
100000
Watts
40.00/60.00/80.00 W
Power Factor
≥0.90
Operating Temperature (°C)
-40 to+50 °C

Description

Street & Parking Lot Lights, Mount Type Pole, Slipfitter/Knuckle, Fixture Wattage 80 W, Light Technology LED, Color Temperature 1800K, 2200K, 2700K, Color Rendering Index 80, Voltage 120 to 347V AC, Rated Life 100,000 hr, Standards cULus, FCC, RoHS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.