Street & Parking Lot Lights, LED, 400 W

  • Mfr # AREAFLD6AS150UNHDSC2T5BZ

  • Zoro # G416560874


product price:  $304.99
/ea
Free Shipping & Returns

Key Features

Mount Type
Pole, Slipfitter/Knuckle
Operating Temperature - Minimum
-40 Degrees F
Light Head Style
Standard Head
Housing Color
Bronze
Light Output
14,400 lm, 19,200 lm, 24,000 lm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AREAFLD6AS150UNHDSC2T5BZ
Zoro #
G416560874
UPC #
046135638534
Country of Origin
Viet Nam

Dimensions

Overall Width
10 5/8 in
Overall Length
24 3/4 in
Manufacturers Warranty Length
5 yr
Overall Height
6 1/4 in
Height
6.30 in
Width
10.62 in
Nominal Length
24.75 in

Details

Mount Type
Pole, Slipfitter/Knuckle
Operating Temperature - Minimum
-40 Degrees F
Light Head Style
Standard Head
Housing Color
Bronze
Light Output
14,400 lm, 19,200 lm, 24,000 lm
Housing Material
Aluminum
Item
Street & Parking Lot Lights
Voltage
120 V
Rated Life
100,000 hr
Sensor Type
Photocell Hub Included
Lumen Selectable
Selectable
Color Selectable
Selectable
Fixture Wattage
150 W
Light Distribution Type - IESNA
Type V
Light Technology
LED
High Pressure Sodium Wattage Equivalency
400 W
Color Temperature
3000K, 4000K, 5000K
Includes
Slip Fitter, Universal Mounting Bracket
Color Rendering Index
80
Standards
cULus
Operating Temperature - Maximum
122 Degrees F
Metal Halide Wattage Equivalency
400 W
Total Harmonic Distortion
< 20 %
CRI
80
Temp. Range
-40 °F to 122 °F
Color Temp.
3000/4000/5000
Housing Finish
Aluminum
Lamp Type
SMD
Power Factor
≥0.90
Mounting
Surface
Luminaire Finish
Bronze
Luminaire Type
Area light
Efficacy (LPW)
150 lm/W
Lumens (lm)
13500/18000/22500
Watts
90.00/120.00/150.00 W
Fixture Rated Life
100000

Description

Street & Parking Lot Lights, Mount Type Pole, Slipfitter/Knuckle, Fixture Wattage 150 W, Light Technology LED, Color Temperature 3000K, 4000K, 5000K, Color Rendering Index 80, Voltage 120 to 347V AC, Rated Life 100,000 hr, Standards cULus, FCC, RoHS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.