Street & Parking Lot Lights, LED, 750 W

  • Mfr # AREAFLD6AS300UNHDSC2ADJBL

  • Zoro # G316065783


product price:  $371.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Aluminum
Fixture Wattage
300 W
Light Output
27,000 lm, 36,000 lm, 45,000 lm
Standards
cULus
Includes
Slip Fitter, Universal Mounting Bracket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AREAFLD6AS300UNHDSC2ADJBL
Zoro #
G316065783
UPC #
046135662270
Country of Origin
Viet Nam

Dimensions

Overall Length
32 7/8 in
Overall Height
6 1/4 in
Manufacturers Warranty Length
5 yr
Overall Width
15 7/8 in
Nominal Length
32.83 in
Width
15.83 in
Dimensions
32.83x15.83x6.3 in
Height
6.30 in

Details

Housing Material
Aluminum
Fixture Wattage
300 W
Light Output
27,000 lm, 36,000 lm, 45,000 lm
Standards
cULus
Includes
Slip Fitter, Universal Mounting Bracket
Item
Area light
Color Rendering Index
80
Sensor Type
Photocell Hub Included
Color Temperature
3000/4000/5000
Rated Life
100000
Voltage
120 V
Housing Color
Black
High Pressure Sodium Wattage Equivalency
1,000 W
Light Head Style
Standard Head
Operating Temperature - Maximum
122 Degrees F
Mount Type
Pole, Slipfitter/Knuckle
Light Technology
LED
Lumen Selectable
Selectable
Operating Temperature - Minimum
-40 Degrees F
Metal Halide Wattage Equivalency
750 W
Color Selectable
Selectable
Light Distribution Type - IESNA
Type III, Type IV, Type V
Mounting
Surface
Indoor/Outdoor Usage
Outdoor
Power Factor
≥0.90
Efficacy (LPW)
150 lm/W
Finish
Black
Fixture Mounting Location
Surface
Housing Finish
Aluminum
Color Temp.
3000/4000/5000
Fixture Rated Life
100000
Light Distribution
< 20 %
Total Harmonic Distortion
< 20 %
CRI
80
Lumens Per Watt
150 lm/W
Watts
180.00/240.00/300.00 W
Features
Area Flood 6A Opti-Select, Selectable Wattage 180/240/300W, Cct Selectable 3000/4000/5000K, Adjustable Distribution T3/T4/T5, Dimming, Black
Lumens
27000/36000/45000
Type
Area light

Description

Street & Parking Lot Lights, Mount Type Pole, Slipfitter/Knuckle, Fixture Wattage 300 W, Light Technology LED, Color Temperature 3000K, 4000K, 5000K, Color Rendering Index 80, Voltage 120 to 347V AC, Rated Life 100,000 hr, Standards FCC, RoHS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.