Shop SATCO
See all product information
Create Account
30 Watt LED DOB Tempered Glass Flood Light 4000K CCT Bronze Finish
- Mfr # 65/727
- Zoro # G422966998
product price:Â
$
49.39
/ea
Key Features
Length
1.02 in
Operating Temp. Range
-30 Degrees to 45 Degrees C (-22 Degrees to 113 Degrees F)
Color Temperature
4000 K
Damp/Wet Rating
Wet
Material
Die-Cast Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 65/727
- Zoro #
- G422966998
- UPC #
- 045923410901
- Country of Origin
- Viet Nam
- Watts
- 30W
- Operating Temp. Range
- -30 Degrees to 45 Degrees C (-22 Degrees to 113 Degrees F)
- Color Temperature
- 4000 K
- Damp/Wet Rating
- Wet
- Material
- Die-Cast Aluminum
- Dimmable
- No
- CRI
- 80+
- Lumens
- 3390L
- Operating Frequency
- 50/60Hz
- Standards
- cULus - Certified;cULus - Listed;FCC;Wet;RoHS;IP65
- Application
- Lighting
- Shape
- Rectangle
- Includes
- 1/2 Inch Knuckle Mount and Mounting Plate
- Shade / Lens Finish
- Clear
- Lamp Included
- Integrated
- Rated Life
- 30,000 hr
- Color
- Bronze
- Voltage
- 120V
- Bulb Base Type
- Integrated
Dimensions
- Length
- 1.02 in
- Width
- 5.97 in
- Height
- 7.4 in
Description
The SATCO NUVO 65-727 LED Flood Light delivers dependable, high-output illumination in a 30-watt package producing 3,390 lumens and replacing up to 200W incandescent lighting. This 4000K fixture provides broad, even coverage through a 120-degree beam angle and NEMA 6Vx6H distribution. Constructed with a rugged die-cast aluminum housing and tempered glass lens, it is IP65 wet location rated for demanding outdoor environments. Finished in bronze and IK06 impact rated, it includes a 30,000-hour rated life.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.