Shop LEDVANCE/ SYLVANIA

TapTronic LED Driver Linear, PK20

  • Mfr # LEDrv85UNHL2300DIM1AUXNFC/ 75898

  • Zoro # G123367049


product price: 
$
103.99
/pk
Free Shipping & Returns

Key Features

Power Factor - Minimum
0.9
Ouput Constant
Constant Current
Frequency
50/60 Hz
Length
11 in
Driver Class
Class 2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LEDrv85UNHL2300DIM1AUXNFC/ 75898
Zoro #
G123367049
UPC #
0046135758980
Country of Origin
Viet Nam

Dimensions

Length
11 in
Width
1 3/16 in
Height
13/16 in

Details

Power Factor - Minimum
0.9
Ouput Constant
Constant Current
Frequency
50/60 Hz
Item
TapTronic LED Driver Linear
Driver Class
Class 2
Output Technology
Programmable
Brand and Series
TapTronic(TM) NFC
Input Voltage
120 to 347V AC
Dimming Method
0-10V
Max. Ambient Temp.
122 Degrees F
Standards
FCC, RoHS
Min. Ambient Temp.
-22 Degrees F
Programming Method
Programming Tool
Dimming Range
100% to 1%
Max. Case Temp.
194 Degrees F
Warranty
5 yr
Output Current
2,300 mA
Case Form Factor
Linear
Output Voltage
8 to 55V DC
Power Output - Maximum
85 W
Environmental Rating
Damp Location, Dry Location
LED Driver Protection
Over-Temperature Protection
Total Harmonic Distortion
20 %

Description

TapTronic(TM) NFC, TapTronic LED Driver Linear, Number of Bulbs Supported Not Applicable, 120 to 347V AC Input Voltage, 8 to 55V DC Output Voltage, 2,300 mA Output Current, 11 in Length, 1 3/16 in Width, 13/16 in Height, Case Form Factor Linear, Class 2, Package Quantity 1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.