Shop LEDVANCE/ SYLVANIA

TapTronic Outdoor LED Driver, PK10

  • Mfr # LEDrv180HUV1250DIMAUX12P6NFC/ 75888

  • Zoro # G023367057


product price:  $113.99
Free Shipping & Returns

Key Features

Output Technology
Programmable
Input Voltage
347 to 480V AC
Total Harmonic Distortion
20 %
Dimming Range
100% to 10%
Programming Method
Programming Tool
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LEDrv180HUV1250DIMAUX12P6NFC/ 75888
Zoro #
G023367057
UPC #
0046135758881
Country of Origin
China

Dimensions

Length
9 1/2 in
Height
1 1/2 in
Width
2 3/8 in

Details

Output Technology
Programmable
Input Voltage
347 to 480V AC
Total Harmonic Distortion
20 %
Dimming Range
100% to 10%
Programming Method
Programming Tool
Output Current
1,250 mA
Max. Ambient Temp.
122 Degrees F
Driver Class
Class 2
Min. Ambient Temp.
-40 Degrees F
Frequency
50/60 Hz
Item
TapTronic Outdoor LED Driver
Brand and Series
TapTronic(TM) NFC
Power Factor - Minimum
0.9
LED Driver Protection
Over-Temperature Protection
Ouput Constant
Constant Current
Output Voltage
70 to 280V DC
Environmental Rating
Damp Location, Wet Location
Dimming Method
0-10V
Max. Case Temp.
194 Degrees F
Warranty
5 yr
Standards
cULus, FCC, RoHS
Power Output - Maximum
180 W

Description

TapTronic(TM) NFC, TapTronic Outdoor LED Driver, Number of Bulbs Supported Not Applicable, 347 to 480V AC Input Voltage, 70 to 280V DC Output Voltage, 1,250 mA Output Current, 9 1/2 in Length, 2 3/8 in Width, 1 1/2 in Height, Class 2, Package Quantity 1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.