Shop LEDVANCE/ SYLVANIA

UFO LED High Bay, WHITE

  • Mfr # UFOVS100HUVD8SC7ADJWH 1/CS 1/SKU
  • Zoro # G124882374

product price: 
$
162.99
/ea
Free Shipping & Returns

Key Features

Lens Material
Polycarbonate
Cord Length
3 ft, 6 ft
Light Distribution Selectable
Selectable
Lumen Selectable
Selectable
Color Temperature
3500K, 4000K, 5000K
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
UFOVS100HUVD8SC7ADJWH 1/CS 1/SKU
Zoro #
G124882374
UPC #
046135665158
Country of Origin
Viet Nam

Dimensions

Cord Length
3 ft, 6 ft
Overall Width
12 3/16 in
Overall Height
4 3/4 in
Suggested Mounting Height - Maximum
20 ft
Suggested Mounting Height - Minimum
10 ft
Overall Length
12 3/16 in
Nominal Length
12 in

Details

Item
High Bay Luminaire
Lens Material
Polycarbonate
Light Distribution Selectable
Selectable
Lumen Selectable
Selectable
Color Temperature
3500K, 4000K, 5000K
NEMA Enclosure Rating
4X
Mounting Style
Suspended
Reflector Material
Aluminum
LED Replacement For
1000W MH/HPS
Ambient Temperature - Minimum
-20 Degrees C
IP Rating
IP65
Series
UFO
Lamp Type
LED
Voltage
277 to 480V AC
Product Type
High Bay Luminaire
Bay Light Type
High Bay
Dimmable
Yes
Color Selectable
Selectable
Housing Material
Aluminum
Maximum Fixture Wattage
100 W
Light Output
9,000 lm, 12,000 lm, 15,000 lm
Power Source
Hardwired
Housing Color
White
For Bulb Type
LED
Ambient Temperature - Maximum
50 Degrees C
Standards
cULus Listed, DLC 5.1 Premium, FCC Approved, IK08, NSF Certified, RoHS Compliant, UL Wet Rated
Rated Life
100,000 hr
Includes
3 ft Dimming Cable, 6 ft Power Cable
Color Rendering Index
80
Bulbs Included
Integrated
Temperature Code
T4A
Housing Finish
Aluminum

Description

UFO LED High Bay, WHITE

Ratings & reviews