Shop LEDVANCE/ SYLVANIA

LINEAR HIGH BAY LED, SELECTABLE

  • Mfr # LNHIBAVS400UNHD8SC7ADJWH 1/CS 1/SKU
  • Zoro # G324882587

product price: 
$
421.99
/ea
Free Shipping & Returns

Key Features

Bulbs Included
Integrated
Color Rendering Index
80
Dimmable
Yes
Voltage
120 to 347V AC
Rated Life
100,000 hr
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LNHIBAVS400UNHD8SC7ADJWH 1/CS 1/SKU
Zoro #
G324882587
UPC #
046135664410
Country of Origin
Viet Nam
Item
Linear High Bay
Bulbs Included
Integrated
Color Rendering Index
80
Dimmable
Yes
Voltage
120 to 347V AC
Rated Life
100,000 hr
Ambient Temperature - Maximum
50 Degrees C
LED Replacement For
1000W HPS
Lamp Type
LED
Light Output
51,000 lm, 55,500 lm, 60,000 lm
Product Type
Linear High Bay Luminaire
Housing Material
Steel
Standards
cULus Listed, Damp Location, DLC Listed, FCC Certified, IK09, RoHS Certified
Color Selectable
Selectable
Ambient Temperature - Minimum
-40 Degrees C
Color Temperature
3500K, 4000K, 5000K
Lumen Selectable
Selectable
Light Distribution
Wide
Housing Color
White
For Bulb Type
LED
Bay Light Type
High Bay
Series
Opti-Select
Maximum Fixture Wattage
400 W
Includes
3 ft Mounting Chains, V-Hooks
Mounting Style
Suspended
Light Distribution Selectable
Selectable
Temperature Code
T4A
Housing Finish
Steel
Power Source
Hardwired

Description

LINEAR HIGH BAY LED, SELECTABLE

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.