Shop LEDVANCE/ SYLVANIA

LINEAR HIGH BAY LED, SELECTABLE

  • Mfr # LNHIBAVS165HUVD8SC7ADJWH 1/CS 1/SKU
  • Zoro # G124883852

product price: 
$
223.99
/ea
Free Shipping & Returns

Key Features

For Bulb Type
LED
Overall Height
2 in
Ambient Temperature - Maximum
50 Degrees C
LED Replacement For
250W MH
Includes
3 ft Mounting Chains, V-Hooks
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LNHIBAVS165HUVD8SC7ADJWH 1/CS 1/SKU
Zoro #
G124883852
UPC #
046135664427
Country of Origin
Viet Nam

Dimensions

Overall Height
2 in
Overall Length
18 1/8 in
Overall Width
11 13/16 in
Length
18 1/8 in
Suggested Mounting Height - Minimum
15 ft
Nominal Length
18 in
Suggested Mounting Height - Maximum
20 ft

Details

Item
Linear High Bay
For Bulb Type
LED
Ambient Temperature - Maximum
50 Degrees C
LED Replacement For
250W MH
Includes
3 ft Mounting Chains, V-Hooks
Housing Material
Steel
Light Distribution Selectable
Selectable
Bay Light Type
High Bay
Mounting Style
Suspended
Ambient Temperature - Minimum
-40 Degrees C
Color Temperature
3500K, 4000K, 5000K
Lumen Selectable
Selectable
Housing Color
White
Standards
cULus Listed, Damp Location, DLC Listed, FCC Certified, IK09, RoHS Certified
Light Output
15,750 lm, 20,250 lm, 24,750 lm
Product Type
Linear High Bay Luminaire
Voltage
277 to 480V AC
Light Distribution
Wide
Bulbs Included
Integrated
Color Rendering Index
80
Maximum Fixture Wattage
165 W
Series
Opti-Select
Lamp Type
LED
Color Selectable
Selectable
Dimmable
Yes
Rated Life
100,000 hr
Housing Finish
Steel
Power Source
Hardwired
Temperature Code
T4A

Description

LINEAR HIGH BAY LED, SELECTABLE

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.