UFOHightBay, White, ValueClass, 11inL, 11inW

  • Mfr # UFOHIBA4A150UNHD850WH 1/CS 1/SKU

  • Zoro # G516295928


product price:  $160.99
/ea
Free Shipping & Returns

Key Features

Color Temperature
5000
Fixutre Mounting Type
Suspended
CRI
80
Fixture Voltage
120 V
Fixture Temp. Range
-40 to 122
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UFOHIBA4A150UNHD850WH 1/CS 1/SKU
Zoro #
G516295928
UPC #
046135630378
Country of Origin
Viet Nam

Dimensions

Dimensions
7.3 in
Diameter (in)
11.02 in
Height
7.30 in
Width
11.02 in

Details

Item
High bay
Color Temperature
5000
Fixutre Mounting Type
Suspended
CRI
80
Fixture Voltage
120 V
Fixture Temp. Range
-40 to 122
Indoor/Outdoor Usage
Indoor
Housing Material
Aluminum
Light Color
White
Max. Fixture Wattage
150 W
Lumens
21400
Lamp Type
SMD
Fixture Rated Life
150000
Efficacy (LPW)
143 lm/W
Total Harmonic Distortion
< 20 %
Standards
cULus
Fixture Warranty
5 years
Type
Hook
Power Factor
≥0.90

Description

UFO High Bay, Gen 4, 150W, 120-347V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.