Zoro Homepage

ValueLED Extruded Vapor Tight

  • Mfr # EXVAP1A/S066UNVD8SC7/48U/GR/D

  • Zoro # G116557952


product price: $213.99
/ea
Sold in multiples of 4 for $855.96
Free Shipping & Returns

Key Features

Power Factor
≥0.90
Nominal Length
47.992 in
Width
2.6 in
Total Harmonic Distortion
< 20 %
Mounting
Surface
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EXVAP1A/S066UNVD8SC7/48U/GR/D
Zoro #
G116557952
UPC #
046135624322
Country of Origin
China

Dimensions

Nominal Length
47.992 in
Width
2.6 in
Height
2.402 in

Details

Item
Vapor-tight
Power Factor
≥0.90
Total Harmonic Distortion
< 20 %
Mounting
Surface
Lumens
5750
Color Rendering Index
> 80
Efficacy (LPW)
115 lm/W
Fixture Warranty
5 years
Housing Material
Polycarbonate (PC)
Standards
cULus
Voltage
120 V
Color Temp.
3500/4000/5000
Lamp Watts
50.00/55.00/66.00
Rated Life
75000
Finish
Gray

Description

4 ft, Lens Shape Not Applicable, 3500K, 4000K, 5000K, Sensor Type Daylight Sensor, Mounting Style Surface, Linkable No, For Bulb Type Integrated LED, LED Replacement For (4) 28T8, Bulb Included Integrated LED, Dimmable Yes, ValueLED

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.