Zoro Homepage

ValueLED Extruded Vapor Tight

  • Mfr # EXVAP1A/S100UNVD8SC7/96U/GR

  • Zoro # G616557964


product price: $183.99
/ea
Sold in multiples of 4 for $735.96
Free Shipping & Returns

Key Features

Efficacy (LPW)
115 lm/W
Indoor/Outdoor
Indoor
Fixture Warranty
5 years
Finish
Gray
Housing Material
Polycarbonate (PC)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EXVAP1A/S100UNVD8SC7/96U/GR
Zoro #
G616557964
UPC #
046135623578
Country of Origin
China

Dimensions

Width
2.6 in
Dimensions
95.98x2.6x2.4 in
Height
2.40 in
Nominal Length
95.98 in

Details

Item
Vapor-tight
Efficacy (LPW)
115 lm/W
Indoor/Outdoor
Indoor
Fixture Warranty
5 years
Finish
Gray
Housing Material
Polycarbonate (PC)
Temp. Range
-4°F to 104°F
Lamp Watts
60.00/80.00/100.00
Color Temp.
3500/4000/5000
Lumens
6900/9200/11500
Power Factor
≥0.90
Voltage
120 V
Color Rendering Index
> 80
Total Harmonic Distortion
< 20 %
Rated Life
75000
Mounting
Surface
Standards
cULus

Description

8 ft, Lens Shape Not Applicable, 3500K, 4000K, 5000K, Sensor Type Not Applicable, Mounting Style Surface, Linkable No, For Bulb Type Integrated LED, LED Replacement For (4) 28T8, Bulb Included Integrated LED, Dimmable Yes, ValueLED

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.