Vapor Tight, 1.25 in H, 3.75 in L

  • Mfr # VAPOR1A/CONN/BL

  • Zoro # G116066003


product price:  $25.79
/ea

Key Features

Includes
Instructions
Standards
RoHS
Housing Material
Polycarbonate (PC)
Accessory Type
Connector
Compatible Manufacturer Part Number
VAPOR1A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VAPOR1A/CONN/BL
Zoro #
G116066003
UPC #
046135749209
Country of Origin
China

Dimensions

Overall Height
1 1/4 in
Overall Length
3 3/4 in
Manufacturers Warranty Length
5 yr
Overall Width
1 1/8 in

Details

Includes
Instructions
Item
Vapor-tight
Standards
RoHS
Housing Material
Polycarbonate (PC)
Accessory Type
Connector
Compatible Manufacturer Part Number
VAPOR1A
Compatible Product Type
LED Luminarie
Compatible Series
VAPOR1A
Luminaire Type
Vapor-tight
Fixture Warranty
5 years
Description/Special Features
Vapor Tight 1A, Connector, Black Finish
Finish
Black

Description

Vapor Tight, Standards RoHS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.