Shop LEDVANCE/ SYLVANIA

Wide Body Vapor Tight Luminaire, 12240 lm

  • Mfr # WVAP1A/S180UNVD8SC7/48EC/GR
  • Zoro # G016065977

product price: 
$
419.99
/ea
Free Shipping & Returns

Key Features

Lamp Type
SMD
Lamp Watts
120.00/150.00/180.00
Fixture Wattage
180 W
Voltage
120 to 277V AC
Housing Material
Polycarbonate
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
WVAP1A/S180UNVD8SC7/48EC/GR
Zoro #
G016065977
UPC #
046135654152
Country of Origin
Malaysia
Item
Wide Body Vapor Tight Luminaire
Lamp Type
SMD
Lamp Watts
120.00/150.00/180.00
Fixture Wattage
180 W
Voltage
120 to 277V AC
Housing Material
Polycarbonate
Color Rendering Index
80
IP Rating
IP65
Housing Color
Gray
Standards
DLC 5.1 Premium, IK08, NSF Splash Zone, cULus, FCC, RoHS, IP66, NEMA 4X, UL1598
Rated Life
75,000 hr
Color Temperature
3000K, 4000K, 5000K
Power Source
Hardwired
Operating Temperature - Minimum
-40 Degrees F
Incandescent Wattage Equivalency
1,000 W
Metal Halide Wattage Equivalency
400 W
Operating Temperature - Maximum
104 Degrees F
Lumen Selectable
Selectable
Low Pressure Sodium Wattage Equivalency
400 W
Color Selectable
Selectable
Fixture Lens Material
Polycarbonate
Light Distribution Type - IESNA
Type III
Light Technology
LED
High Pressure Sodium Wattage Equivalency
400 W
Includes Lamp
Lamp Included
Light Output
27,000 lm
Lumens Per Watt
150 lm/W
Total Harmonic Distortion
< 20 %
Description/Special Features
Wide Body Vapor Tight, Wattage Selectable 120/150/180W, Gray Polycarbonate Body, Etched Polycarbonate Lens, 4Ft Long, Nsf, Nema 4X, Ip65, Ik10
Total Harmonic Distortion (THD)
< 20 %
Power Factor
≥0.90
Finish
Grey
Efficacy (LPW)
150 lm/W
Lumens
18000/22500/27000
Fixture Warranty
5 years
Service Life Rating
75000
Luminaire Type
Vapor-tight
Accessories
Hook
Mounting
Recessed/Suspended/Surface
Color Temp.
3500 K, 4000 K, 5000 K
Power Source - TS Only
Hardwired
Power Source - old
Hardwired

Dimensions

Manufacturers Warranty Length
5 yr
Overall Depth
50 in
Overall Width
10 5/16 in
Overall Height
4 3/4 in
Dimensions
50x10.31x4.72 in
Nominal Length
50 in
Width
10.31 in
Height
4.724 in

Description

Wide Body Vapor Tight Luminaire, Color Temperature 3000K, 4000K, 5000K, Color Rendering Index 80, Fixture Wattage 180 W, Voltage 120 to 277V AC, Light Technology LED, Fixture Shape Rectangular, Rated Life 75,000 hr, Fixture Lens Material Polycarbonate, Includes Lamp Lamp Included, Standards DLC 5.1 Premium, IK08, NSF Splash Zone, cULus, FCC, RoHS, IP66, NEMA 4X, UL1598

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.