Vapor Tight Luminaire, LED, 7500 lm

  • Mfr # VAPORILT/S050UNHD8SC7/48

  • Zoro # G416560911


product price:  $95.29
/ea
Free Shipping & Returns

Key Features

Lamp Watts
50.00/40.00/30.00/20.00
Fixture Wattage
50 W
Voltage
120 V
Housing Material
Polycarbonate (PC)
IP Rating
IP66
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
VAPORILT/S050UNHD8SC7/48
Zoro #
G416560911
UPC #
046135659065
Country of Origin
Malaysia

Dimensions

Overall Depth
47 1/4 in
Overall Height
3 7/16 in
Overall Width
4 5/16 in
Manufacturers Warranty Length
5 yr
Nominal Length
47.24 in
Width
4.33 in
Height
3.46 in
Dimensions
47.24x4.33x3.46 in

Details

Item
Vapor-tight
Lamp Watts
50.00/40.00/30.00/20.00
Fixture Wattage
50 W
Voltage
120 V
Housing Material
Polycarbonate (PC)
IP Rating
IP66
Color Temperature
3500K, 4000K, 5000K
Power Source
Hardwired
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
122 Degrees F
Light Technology
LED
Color Rendering Index
> 80
Light Distribution Type - IESNA
Type III
Standards
cULus
High Pressure Sodium Wattage Equivalency
100 W
Housing Color
Gray
Incandescent Wattage Equivalency
400 W
Color Selectable
Selectable
Lumen Selectable
Selectable
Low Pressure Sodium Wattage Equivalency
100 W
Fixture Lens Material
Polycarbonate
Rated Life
100000
For Location
Indoor
Includes Lamp
Lamp Included
Metal Halide Wattage Equivalency
150 W
Light Output
6,500 lm
Mounting
Surface
Total Harmonic Distortion
< 20 %
Temp. Range
-40 °F to 122 °F
Power Factor
≥0.90
Fixture Warranty
5 years
Lumens
6500/5200/3900/2600
Efficacy (LPW)
130 lm/W
Color Temp.
3500/4000/5000
Indoor/Outdoor
Indoor
Finish
Gray

Description

Vapor Tight Luminaire, Color Temperature 3500K, 4000K, 5000K, Color Rendering Index 80, Fixture Wattage 50 W, Voltage 120 to 347V AC, Light Technology LED, Fixture Shape Rectangular, Rated Life 125,000 hr, Fixture Lens Material Polycarbonate, Includes Lamp Lamp Included, Standards DLC 5.1 Premium, IK08, NSF Splash Zone, cULus, FCC, RoHS, IP66, NEMA 4X, UL1598

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.