Zoro Homepage

Wall Pack Cutoff, LED, Surface Mount

  • Mfr # WALPAKC9AS100HUVD8SC2BZP

  • Zoro # G516560910


product price: $202.99
/ea
Free Shipping & Returns

Key Features

Knockout Size
3/4 in
High Pressure Sodium Wattage Equivalency
250 W
Hub Size
3/4 in NPT
Number of Hubs
0
Lumen Selectable
Selectable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WALPAKC9AS100HUVD8SC2BZP
Zoro #
G516560910
UPC #
046135658686
Country of Origin
Viet Nam

Dimensions

Knockout Size
3/4 in
Hub Size
3/4 in NPT
Manufacturers Warranty Length
5 yr
Overall Length
14 1/8 in
Overall Width
9 1/4 in
Overall Height
6 1/2 in
Mounting Height - Maximum
20 ft
Height
6.54 in
Width
9.25 in
Nominal Length
14.17 in
Size
14.17x9.25x6.54 in

Details

High Pressure Sodium Wattage Equivalency
250 W
Number of Hubs
0
Lumen Selectable
Selectable
Operating Temperature - Maximum
122 Degrees F
Power Source
Hardwired
Housing Color
Bronze
Item
Wall pack
Operating Temperature - Minimum
-40 Degrees F
Fixture Wattage
100 W
Color Rendering Index
80
Standards
cULus
Light Distribution Type - IESNA
Type III
For Location
Outdoor
Sensor Type
Photocell Included
Number of Knockouts
4
IP Rating
IP65
Light Technology
LED
Housing Material
Aluminum
Includes Lamp
Integrated
Incandescent Wattage Equivalency
450 W, 500 W, 600 W
Color Selectable
Selectable
Color Temperature
3000/4000/5000
Mount Type
Surface
Light Output
9,750 lm, 12,000 lm, 15,000 lm
Metal Halide Wattage Equivalency
250 W
Fixture Lens Material
Polycarbonate
Rated Life
100,000 hr
Lumens
9750/12000/15000
Mounting
Surface
Voltage
277 V
Fixture Rated Life
100000
Lamp Type
SMD
Total Harmonic Distortion
< 20 %
Application
Outdoor
Operating Temp. Range
-40 °F to 122°F
Watts
65.00/80.00/100.00 W
Power Factor
≥0.90
Efficacy (LPW)
150 lm/W
Finish
Bronze
CRI
80

Description

Wall Pack Cutoff, Fixture Wattage 100 W, Light Technology LED, Color Temperature 3000K, 4000K, 5000K, Color Rendering Index 80, Includes Lamp Integrated, Rated Life 100,000 hr, Fixture Lens Material Polycarbonate, IP Rating IP65, Standards cULus, FCC, RoHS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.