Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Pack, LED, Surface Mount

  • Mfr # WALPAKN7A/080UNVD8SC2/BZ/P

  • Zoro # G216560937


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Standards
cULus, FCC, RoHS
Sensor Type
Photocell Included
Voltage
120 to 277V AC
IP Rating
IP65
For Location
Outdoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WALPAKN7A/080UNVD8SC2/BZ/P
Zoro #
G216560937
UPC #
046135625237
Country of Origin
Taiwan, Province of China

Dimensions

Hub Size
3/4 in NPT
Overall Width
14 1/2 in
Overall Height
6 5/8 in
Manufacturers Warranty Length
5 yr
Overall Length
9 1/4 in
Knockout Size
3/4 in
Mounting Height - Maximum
20 ft
Height
6 5/8 in

Details

Standards
cULus, FCC, RoHS
Sensor Type
Photocell Included
Voltage
120 to 277V AC
IP Rating
IP65
For Location
Outdoor
Color Selectable
Selectable
Metal Halide Wattage Equivalency
250 W
Operating Temperature - Minimum
-40 Degrees F
High Pressure Sodium Wattage Equivalency
250 W
Light Technology
LED
Light Output
6,075 lm, 8,775 lm, 11,000 lm
Fixture Wattage
80 W
Rated Life
150,000 hr
Lumen Selectable
Selectable
Housing Material
Aluminum
Item
Wall Pack
Housing Color
Bronze
Operating Temperature - Maximum
104 Degrees F
Number of Hubs
0
Color Rendering Index
80
Number of Knockouts
5
Includes Lamp
Integrated
Color Temperature
3000K, 4000K, 5000K
Light Distribution Type - IESNA
Type IV
Power Source
Hardwired
Mount Type
Surface
Fixture Lens Material
Polycarbonate

Description

Wall Pack, Fixture Wattage 80 W, Voltage 120 to 277V AC, Light Technology LED, Color Temperature 3000K, 4000K, 5000K, Color Rendering Index 80, Includes Lamp Integrated, Rated Life 150,000 hr, Fixture Lens Material Polycarbonate, IP Rating IP65, Standards cULus, FCC, RoHS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.