Zoro Homepage

Wall Packs, LED, Surface Mount

  • Mfr # SLMWPKC3A/S030UNHD8SC2/BZP

  • Zoro # G016065991


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Rated Life
100,000 hr
Light Technology
LED
Voltage
120 V
Color Temperature
3000/4000/3000
Housing Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLMWPKC3A/S030UNHD8SC2/BZP
Zoro #
G016065991
UPC #
046135628788
Country of Origin
Viet Nam

Dimensions

Mounting Height - Maximum
12 ft
Manufacturers Warranty Length
5 yr
Overall Length
7 1/4 in
Overall Width
7 3/4 in
Overall Height
125 in
Hub Size
3/4 in NPT
Knockout Size
3/4 in
Nominal Length
7.28 in
Height
125.00 in
Width
7.8 in
Size
7.28x7.8x125 in
Length
7.28 in

Details

Rated Life
100,000 hr
Light Technology
LED
Voltage
120 V
Color Temperature
3000/4000/3000
Housing Material
Aluminum
Fixture Lens Material
Polycarbonate
Power Source
Hardwired
Fixture Wattage
30 W
Color Rendering Index
> 80
Item
Wall pack
IP Rating
IP65
Standards
cULus
High Pressure Sodium Wattage Equivalency
50 W, 70 W
Housing Color
Bronze
Sensor Type
Photocell Included
Includes Lamp
Integrated
Color Selectable
Selectable
Incandescent Wattage Equivalency
100 W, 150 W
Lumen Selectable
Selectable
For Location
Outdoor
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
104 Degrees F
Light Distribution Type - IESNA
Type II
Number of Knockouts
5
Number of Hubs
0
Light Output
1,400 lm, 2,800 lm, 4,200 lm
Mount Type
Surface
Metal Halide Wattage Equivalency
100 W
CRI
> 80
Lamp Type
SMD
Lumens
4200/2800/1400
Features
Slim Wallpack 3A, Wattage Selectable 10/20/30W, 120-347V, 0-10V Dim, +80 Cri, Cct Selectable 3000/4000/5000, Bronze Painted Finish, Photocell.
Fixture Rated Life
100000
Mounting
Surface
Power Factor
≥ 0.90
Operating Temperature (°C)
-40 to+40 °C
Total Harmonic Distortion
< 20 %
Lumens Per Watt
140 lm/W
Efficacy (LPW)
140 lm/W
Type
Wall pack
Watts
30.00/20.00/10.00 W
Light Distribution
< 20 %
Operating Temp. Range
-40 °F to 104°F
Application
Outdoor
Finish
Bronze
Operating Temperature (°C)
-40 to+40 °C

Description

Wall Packs, Fixture Wattage 30 W, Voltage 120 to 347V AC, Light Technology LED, Color Temperature 3000K, 4000K, 5000K, Color Rendering Index 80, Includes Lamp Integrated, Rated Life 100,000 hr, Fixture Lens Material Polycarbonate, IP Rating IP65, Standards cULus, FCC, RoHS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.