Wide Body Vapor Tight Luminaire, 6800 lm

  • Mfr # WVAP1A/S090UNVD8SC7/48EC/GR

  • Zoro # G116560952


product price:  $370.99
/ea
Free Shipping & Returns

Key Features

Lamp Type
SMD
Fixture Wattage
90 W
Housing Material
Polycarbonate (PC)
Manufacturers Warranty Length
5 yr
Housing Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WVAP1A/S090UNVD8SC7/48EC/GR
Zoro #
G116560952
UPC #
046135654145
Country of Origin
Malaysia

Dimensions

Manufacturers Warranty Length
5 yr
Overall Width
10 5/16 in
Overall Height
4 3/4 in
Overall Depth
50 in
Dimensions
50x10.31x4.72 in
Height
4.724 in
Width
10.31 in
Nominal Length
50 in

Details

Item
Vapor-tight
Lamp Type
SMD
Fixture Wattage
90 W
Housing Material
Polycarbonate (PC)
Housing Color
Gray
Lumen Selectable
Selectable
Light Distribution Type - IESNA
Type III
Low Pressure Sodium Wattage Equivalency
250 W
Standards
cULus
Rated Life
75000
Metal Halide Wattage Equivalency
200 W
Incandescent Wattage Equivalency
500 W
Light Output
13,500 lm
High Pressure Sodium Wattage Equivalency
250 W
Light Technology
LED
Operating Temperature - Maximum
104 Degrees F
Color Temperature
3000K, 4000K, 5000K
Power Source
Hardwired
IP Rating
IP65
Fixture Lens Material
Polycarbonate
Operating Temperature - Minimum
-40 Degrees F
Color Rendering Index
80
Includes Lamp
Lamp Included
Voltage
120 V
Color Selectable
Selectable
Power Factor
≥0.90
Fixture Warranty
5 years
Lumens
9000/11250/13500
Mounting
Recessed/Suspended/Surface
Color Temp.
3500/4000/5000
Efficacy (LPW)
150 lm/W
Total Harmonic Distortion
< 20 %
Lamp Watts
60.00/75.00/90.00
Finish
Grey

Description

Wide Body Vapor Tight Luminaire, Color Temperature 3000K, 4000K, 5000K, Color Rendering Index 80, Fixture Wattage 90 W, Voltage 120 to 277V AC, Light Technology LED, Fixture Shape Rectangular, Rated Life 75,000 hr, Fixture Lens Material Polycarbonate, Includes Lamp Lamp Included, Standards DLC 5.1 Premium, IK08, NSF Splash Zone, cULus, FCC, RoHS, IP66, NEMA 4X, UL1598

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.