3-Phase Belt Drive Motor, 1, 1/4 HP, 145T Frame, 460V AC Voltage, 1,725/860 Nameplate RPM

  • Mfr # 145TTDR5701

  • Zoro # G5566967


product price:  $941.99
/ea
Free Shipping & Returns

Key Features

Motor Design
3-Phase
Motor Enclosure Design
Open Dripproof
HP
1, 1/4
No. of Speeds
2
RPM Range
1,701-1,800
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
145TTDR5701
Zoro #
G5566967
UPC #
-
Country of Origin
United States

Dimensions

Shaft Dia.
7/8 in
Overall Length
13 in
Shaft Length
2 1/4 in
Body Dia.
6 1/2 in
Length Less Shaft
10 11/16 in

Details

Item
Belt Drive Motor
Motor Design
3-Phase
Motor Enclosure Design
Open Dripproof
HP
1, 1/4
No. of Speeds
2
RPM Range
1,701-1,800
Nameplate RPM
1,725/860
Voltage
460V AC
Frame
145T
Motor Mounting Type
Rigid Base
Motor Thermal Protection
None
Motor Service Factor
1.15
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 220-230/460V AC, 220/460V AC, 230/460/796V AC, 230/460V AC, 440-460V AC, 460/796V AC, 460V AC
Phase
Three
Motor Application
HVAC/R
Motor Sub Application
Belt Drive Fan/Blower
Nominal Efficiency
79.5 %
Duty
Continuous
Motor Shaft Design
Keyed
Max. Ambient Temp.
104 Degrees F
Standards
CSA (LR2025), UL (E49747)
Hz
60 Hz
Motor Mounting Position
Horizontal
Ins. Class
B
Motor Frame Material
Steel
Motor Bearings
Ball
Full Load Amps
1.5,0.75 A
Motor Shaft Rotation
CW/CCW
Frame Material
Rolled steel
Full Load Amps @ 50Hz
5.8-5.4/2.7 A
Usable @ 208V
No
Usable @ 200V
No
Weight
42 lb
Duty Cycle
Continuous
Finish
Blue Epoxy

Description

Fan and Blower Motor, Three Phase, Motor Design Three-Phase, 1 hp, 1/4 hp HP, Nameplate RPM 1,725/860 RPM, No. of Speeds 2, Voltage 460V AC, 0.75 A, 1.5A Full Load Amps, 145T Frame, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Drip Proof, Motor Mounting Type Rigid Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.