3-Phase Belt Drive Motor, 1/2 HP, 56 Frame, 208-230/460V AC Voltage, 1,140 Nameplate RPM

  • Mfr # 5K49MN6081

  • Zoro # G0352429


product price:  $555.99
/ea
Free Shipping & Returns

Key Features

Motor Design
3-Phase
Motor Enclosure Design
Totally Enclosed Fan-Cooled
HP
1/2
No. of Speeds
1
RPM Range
1,101-1,200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5K49MN6081
Zoro #
G0352429
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
5/8 in
Body Dia.
6 7/16 in
Shaft Length
1 7/8 in
Length Less Shaft
9 11/16 in
Overall Length
11 9/16 in
Manufacturers Warranty Length
1 yr
Resilient Ring Dia.
2 1/4 in

Details

Item
Belt Drive Motor
Motor Design
3-Phase
Motor Enclosure Design
Totally Enclosed Fan-Cooled
HP
1/2
No. of Speeds
1
RPM Range
1,101-1,200
Nameplate RPM
1,140
Voltage
208-230/460V AC
Frame
56
Motor Mounting Type
Cradle Base
Motor Thermal Protection
None
Motor Service Factor
1
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-230/460V AC, 460V AC
Phase
Three
Motor Application
HVAC/R
Motor Sub Application
Belt Drive Fan/Blower
Mounting Stud Pattern
4-3/16 in x 4-3/16 in
Motor Mounting Position
Horizontal
Full Load Amps
2.6-2.6,1.3 A
Motor Shaft Design
Keyed
Nominal Efficiency
72 %
Max. Ambient Temp.
104 Degrees F
Duty
Continuous
Motor Bearings
Ball
Ins. Class
B
Motor Shaft Rotation
CW/CCW
Ring to Ring Center
7 15/16 in
Motor Frame Material
Steel
Standards
CSA (MC236833), UL (E46035)
Hz
60 Hz
Usable @ 208V
Yes
Weight
27 lb
Usable @ 200V
No
Duty Cycle
Continuous

Description

Fan and Blower Motor, Three Phase, Motor Design Three-Phase, 1/2 hp HP, Nameplate RPM 1,140 RPM, No. of Speeds 1, Voltage 208-230/460V AC, 2.6-2.6/1.3 A Full Load Amps, 56 Frame, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection None, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan Cooled, Motor Mounting Type Cradle Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.