Leeson

3-Phase Brake Motor, 2 HP, 145TC Frame, 208-230/460V AC Voltage, 1,745 Nameplate RPM


product price: $1,548.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Motor Mounting Type Rigid Base
  • HP 2
  • RPM Range 1,701-1,800
  • Voltage 208-230/460V AC
See all product information

Product Information

Dimensions

Length Less Shaft 16 7/16 in
Shaft Dia. 7/8 in
Overall Length 18 5/8 in
Shaft Length 2 1/4 in
Manufacturers Warranty Length 18 mo

Details

Item Brake Motor
Motor Enclosure Design Totally Enclosed Fan-Cooled
Motor Mounting Type Rigid Base
HP 2
RPM Range 1,701-1,800
Voltage 208-230/460V AC
Frame 145TC
Motor Thermal Protection Thermostat
Motor Service Factor 1.15
Voltage Compatibility 115/208-230V AC
Motor Application Brake Motor
Motor Sub Application Brake
Motor Design 3-Phase
Nameplate RPM 1,745
Motor Shaft Rotation CW/CCW
Motor Mounting Position Horizontal
Motor Frame Material Steel
Motor Shaft Design Keyed
Standards CE, CSA, UL Recognized
Includes Key
RPM @ 50Hz 1,435
Voltage @ 50Hz 190/380V AC
Max. Ambient Temp. 40 Degrees C
Usable @ 200V No
HP @ 50Hz 1 1/2
Ins. Class F
Bearing Protection Double Shield
Service Factor @ 50Hz 1.15
Conduit Box Location Exterior
No. of Speeds 1
Phase Three
Motor Bearings Ball
Weight 54 lb
Hz 60/50 Hz
Brake Model/Series Series 56000
Conduit Box Position F1
Full Load Amps 2.00 A
Full Load Amps @ 50Hz 6/3 A
Duty Cycle Continuous
Usable @ 208V Yes
Nominal Efficiency 86.5 %
Brake Rating 10 ft-lb
Inverter Rated No

Description

Brake Motor, Three Phase, Motor Design 3-Phase, 2 HP, Nameplate RPM 1,745, No. of Speeds 1, Voltage 208-230/460V AC, 2.00 A Full Load Amps, 145TC Frame, Usable @ 208V Yes, Usable @ 200V No, 60/50 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection Thermostat, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.